WIREMOLD BE1600-10 10' Nonmetallic Pancake Overfloor Raceway
Description
10' Nonmetallic Pancake Overfloor Raceway. Accepts up to 3/4'' cable diameter.FEATURES:- Durable low profile construction. Protects cords and reduces tripping hazard.- Flexible design. Conforms to any floor surface.- Easy to install. Cuts to length with scissors or utility knife.- Will hide a wide assortment of power and data cords.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway | Type | Raceway |
Length | 10 ft | Width | 3-11/32 in |
Height | 30/32 in | Cable Size | 3/4 in |
Material | Nonmetallic | Finish | Beige |
Voltage Rating | 600 V | Standards | Buy American Act Compliant, NAFTA Certified, RoHS Compliant |
Application | Commercial and Residential Applications | UPC | 786776060584 |
Packages
50 - UNIT - (50) |