WIREMOLD 25 ft Legrand Wiremold Nonmetallic Pancake Overfloor Raceway, Yellow
Description
Wire mold non-metallic pancake over floor raceway. It conceal wires and cords creating a smooth, trip-free surface instantly. It provide permanent or temporary protection for over floor cabling in high traffic areas. It can be applied to any flooring system with pressure-sensitive tape.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Voltage Rating | 600 V | Material | Nonmetallic |
Type | Raceway | Color | Yellow |
Standards | 1200,1400,and 1600 Series Raceway is not UL Listed and is designed for use in protecting wiring and cabling. | Application | Commercial,Residential |
UPC | 786776060720 |
Packages
50 - UNIT - (50) |