Abbotsford
wrmamdtp4

WIREMOLD AMDTP-4 Series Aluminum Tele-Power Pole

Price $174.22 / PC
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PC
Manufacturer:WIREMOLD
Manufacturer #:AMDTP-4

Description

Two-compartment pole (power and communications). Nominal material thickness .050" (1.8mm). Length: 10' 5" (3.2m). Factory wired with 20A 125V fed-spec general grade duplex style receptacles. An opening for communication and a 1/2" (12.7mm) hole for power is provided at top. The 8" (203mm) cover at top front of pole is removable for making power wiring connections. Communication KOs provided for RJ11/RJ45 and modular furniture connectors. Mounting hardware, entrance end fitting, and ceiling trim plates furnished. Anodized aluminum finish. Available in standard length of 10' 5" (3.2m). NOTE 1: Custom colors, other lengths (20' (6.1m) max.) or additional circuits are available on custom orders. Consult factory for more information. Can be factory- or field-wired with many commercially available devices. NOTE 2: Add the suffix "-C" for the cord-ended version (10' (3.0m) cord). Cord-ended version AVAILABLE IN CANADA ONLY.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Tele-Power Pole Type Rectangular, Duplex
Amperage Rating 2 - 20 A Material Aluminum
Color Gray Length 10 ft
Width 2.3 in Height 125.0 in
Finish Satin Anodized Aluminum Mounting Type Stand (Base)
Standards cULus Listed, Meets Article 380 and 386 of NEC Application For Commercial, Office use
UPC 786776099515
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok