Abbotsford
wrmnm20gb609

WIREMOLD NM20GB609 Nonmetallic Plugmold Multioutlet System

Price $114.38 / PC
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PC
Manufacturer:WIREMOLD
Manufacturer #:NM20GB609
Documents Documents

Description

Plugmold® Plus Multi-outlet strip. Comprised of eight 9 inch parts, GB. Single channel capacity. Non-metallic, lightweight with snap-on cover. Tapered profile design with textured ivory finish. Full range of fittings. Factory wired harness available with duplex receptacles on multiple spacings. Snapicoil harnesses of prewired receptacles in 48 and 50 ft. Snapicoil harnesses offer a choice of receptacle spacing. Field replaceable surge module.

Specifications

Brand Name Wiremold Sub Brand Plugmold® Plus
Item Name Raceway Type Multi-Outlet Power
Voltage Rating 120 V Amperage Rating 15 A
Number of Outlets 8 Material Plastic
Length 6 ft Width 9 in
Series/Model NM2000 Mounting Type Screw-On
Standards cULus Listed, Meets Article 386 of NEC. Meets Section 12-3032 of CEC, Meets Article 380 of NEC, Meets Section 12-3032 of CEC Application Commercial, Office, Residential
UPC 786776520026

Packages

1 - UNIT - 1 2 - UNIT - (2) 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok