Abbotsford
wrmnm20gb612

WIREMOLD NM20GB612 6ft Nonmetallic Plugmold Multioutlet System

Price $109.98 / PC
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PC
Manufacturer:WIREMOLD
Manufacturer #:NM20GB612
Documents Documents

Description

Plugmold® Plus Multi-outlet strip. Comprised of eight 9 inch parts, GB. Single channel capacity. Non-metallic, lightweight with snap-on cover. Tapered profile design with textured ivory finish. Full range of fittings. Factory wired harness available with duplex receptacles on multiple spacings. Snapicoil harnesses of prewired receptacles in 48 and 50 ft. Snapicoil harnesses offer a choice of receptacle spacing. Field replaceable surge module.

Specifications

Brand Name Legrand Sub Brand Wiremold
Item Name Multi-Outlet System Type Plugmold
Voltage Rating 120 V Amperage Rating 15 A
Material Plastic Length 6 in
Width 1.75 in Series/Model NM2000 Series
Mounting Type Screw Standards cULus Listed Base and Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 GuideRJPR. Base and Blank Cover and Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC
Application Commercial, Office and Residential Applications UPC 786776520033

Packages

1 - UNIT - 1 2 - UNIT - (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok