Abbotsford
wrmv20gb618

WIREMOLD V20GB618 6ft Steel Plugmold Multioutlet System (4 Single Receptacles), Ivory

Price $99.46 / PC
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PC
Manufacturer:WIREMOLD
Manufacturer #:V20GB618

Description

6' Plugmold Multioutlet System with 4 single outlets 18 inches apart.It provides superior strength for any dry location installation. Its durable scuff Coat provides a durable, scratch-resistant finish. It is ideal for short runs requiring additional outlets in electrically busy areas.

Specifications

Brand Name Wiremold Sub Brand Plugmold®
Item Name Raceway Type Multi-Outlet Power, Rectangular, Single Receptacle, Single Circuit
Voltage Rating 125 V Amperage Rating 15 A
Number of Outlets 4 Material Steel
Color Ivory Length 6 ft
Width 3/4 in Height 1-9/32 in
Series/Model 2000 Finish Gloss
Mounting Type Screw-On Environmental Conditions Dry Interior Locations
Includes Lid Standards cULus Listed File E4376 Guide RJBT, File E41751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-600 of CEC
Application For Commercial, Office and Residential UPC 786776093346

Packages

2 - UNIT - (2)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok