WIREMOLD V20GB606 6ft Plugmold Multioutlet System (12 Single Receptacles), Ivory
Description
6' Plugmold Multioutlet System with12 single outlets 6 inches apart.Steel Raceway. Provides superior strength for any dry location installation. Compact, low profile appearance. Requires minimal space.
Specifications
Brand Name | Wiremold | Sub Brand | Plugmold® |
Item Name | Raceway | Type | Multi-Outlet Power |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Outlets | 12 | Material | Steel |
Color | Ivory | Length | 6 ft |
Width | 3/4 in | Height | 1-9/32 in |
Series/Model | 2000 | Mounting Type | Screw-On |
Environmental Conditions | Dry Interior Locations | Standards | cULus Listed Raceway: File E4376 Guide RJBT, Fittings: File E41751 Guide RJPR, Base and Blank Cover: Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | For Commercial, Office and Residential | UPC | 786776093254 |
Packages
2 - UNIT - (2) |