Abbotsford
wrmv20gb612

WIREMOLD V20GB612 6ft Steel Plugmold Multioutlet System (6 Single Receptacles), Ivory

Price $108.57 / PC
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PC
Manufacturer:WIREMOLD
Manufacturer #:V20GB612

Description

6' Plugmold Multioutlet System with 6 single outlets 12 inches apart.FEATURES AND BENEFITS:• RoHS Compliant• Steel Raceway. Provides superior strength for any dry location installation.• Compact, low profile appearance. Requires minimal space.• Available in Ivory ScuffCoat or gray baked enamel finish. The durable ScuffCoat provides a durable, scratch-resistant finish while the gray baked enamel compliments the décor or can be painted.• Full range of fittings. Provides a complete wiring solution.• Single-and-dual-gang boxes. Wire devices into the raceway system or protect a Plugmold® strip with a surge or GFCI device.• Factory wired Plugmold® sections available in 3’, 5’, and 6’ lengths with 15A receptacles installed in cover. Ideal for short runs requiring additional outlets in electrically busy areas.• Single, alternating circuit, and isolated ground receptacles. Meets virtually any job requirement.• Choice of receptacle spacing. Center spacing between receptacles of 6”, 9”, 12”, and 18”.• Snapicoil harnesses of prewired receptacles in 48’ and 50’. Eliminates multiple splicing, speeding up installation on long runs.• Snapicoil harnesses offer a choice of receptacle spacing. Center spacing between receptacles of 12”, 18” and 30”.• Customization available. All products can be modified to accommodate virtually any application.• This product meets the material restrictions of RoHS

Specifications

Brand Name Legrand Sub Brand Wiremold
Item Name Power Strip Type Plugmold
Voltage Rating 125 V Amperage Rating 15 A
Material Steel Color Ivory
Length 6 in Width 3/4 in
Height 1-9/32 in Series/Model 2000 Series
Frequency Rating 60 Hz Mounting Type Screw
Standards cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base and Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC Application Commercial, Office and Residential Applications
UPC 786776093315

Packages

2 - UNIT - (2)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok