Abbotsford
wrmpsb1wh

WIREMOLD PSB1WH Eclipse PN03, PN05, PN10 One-Gang Device Box Fitting, White

Price $12.73 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:PSB1WH
Documents Documents

Description

One gang device box fitting. Accepts all standard single gang NEMA faceplates and keystone jacks. Twistouts on all four sides for PN03, PN05 and PN10 series raceways. Designed for use with Ortronics WiJack wireless access point.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Power Box Type Raceway
Length 4-3/4 in Width 76 mm
Depth 44 mm Material Plastic
Color Clear White For Use With Eclipse PN03, PN05, PN10 Series Raceway
Standards cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC Application Commercial, Office, Residential
UPC 786776024388

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok