Abbotsford
wrmvc5741

WIREMOLD VC5741 500/700 Series Switch & Receptacle Box Fitting, Ivory

Price $17.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:VC5741
Documents Documents

Description

Switch and receptacle box fitting. For shallow type switches (three way, single and double pole) and receptacles, including three wire HICking receptacles and single gang combination devices. Base has 1/2 inch trade size Kos. Position of twistouts on ends permits running raceways close to interior trim.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Outlet Box Type Single-Channel, Shallow, Switch and Receptacle
Length 4-5/8 in Width 2-13/16 in
Depth 1-3/8 in Number of Gangs 1
Material Steel Color Ivory
Series/Model 500/700 Gangable True
Cable Entry 1/2 in Knockout Standards CSA Certified, RoHS Compliant
Application For Shallow Type Switches (3-Way, Single and Double Pole) and Receptacles, Including 3-Wire Hicking Receptacles and 1-Gang Combination Devices UPC 786776048452

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok