Abbotsford
wrm2348

WIREMOLD 2348 3-Gang 400/800/2300/2300D Deep Device Box Fitting, Ivory

Price $13.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:2348
Documents Documents

Description

One gang deep device box fitting. For deeper switches and devices. Base has rectangular KO. Accepts industry standard faceplates for switch and communication devices.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Device Box Type Deep
Length 4-3/4 in Width 76 mm
Depth 35 mm Material Plastic
Color Ivory For Use With 400, 800, 2300 and 2300D Series Raceway
Standards cULus Listed, UL 5A, Meets Section 12-2600 of CEC Application Commercial, Office, Residential
UPC 786776099799

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok