Abbotsford
wrm2348wh

WIREMOLD 2348-WH 400/800 /2300/2300D 1-Gang Deep Device Box Fitting Non Metallic, White

Price $12.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:2348-WH
Documents Documents

Description

One gang deep device box fitting. For deeper switches and devices. Base has rectangular KO. Accepts industry standard faceplates for switch and communication devices.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Device Box Type Deep
Length 4-3/4 in Width 76 mm
Depth 35 mm Material Plastic
Color Clear White For Use With 400, 800, 2300 and 2300D Series Raceway
Standards cULus Listed, UL 5A, Meets Section 12-2600 of CEC Application Commercial, Office, Residential
UPC 786776523577

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok