Abbotsford
wrmvc5738a

WIREMOLD VC5738A 500/700 Series Solid Base Fixture Box Fitting, Ivory

Price $25.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:VC5738A
Documents Documents

Description

Solid base fixture box fitting. Used to hang fixtures. Cover accepts devices with mounting screw centers of 2-3/4, 3-1/2 and 4-1/16 inch. Base has four holes for fixture studs, four 1/2 inch trade size knockouts and raised section for no bolt fixture stud. Use as a junction or pull box with 5736 blank cover.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Fixture Box Type Single-Channel, Solid Base
Width 5-1/2 in Depth 1 in
Material Steel Color Ivory
Number of Knockouts 4 Series/Model 500/700
Cable Entry (4) 1/2 in Knockout Standards CSA Certified, RoHS Compliant
Application Used to Hang Fixtures and Devices with Mounting Screw Centers of 2-3/4, 3-1/2 and 4-1/16 in UPC 786776048421

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok