Abbotsford
wrmvc5747

WIREMOLD VC5747 500/700 Series 1-Gang Shallow Switch & Receptacle Box Fitting, Ivory

Price $13.31 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:VC5747
Documents Documents

Description

Single gang shallow switch and receptacle box fitting. For standard shallow switches and receptacles including single gang combination devices. Base has two 1/2 inch trade size Kos.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Outlet Box Type Single-Channel, Shallow, Switch and Receptacle
Length 4-5/8 in Width 2-7/8 in
Depth 1-3/8 in Number of Gangs 1
Material Steel Color Ivory
Number of Knockouts 2 Series/Model 500/700
Gangable True Cable Entry (2) 1/2 in Knockout
Standards CSA Certified, RoHS Compliant Application For Standard Shallow Switches and Receptacles Including 1-Gang Combination Devices
UPC 786776048537

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok