Abbotsford
wrmvc5748

WIREMOLD VC5748 1-Gang 500/700 Series Deep Switch & Receptacle Box Fitting, Ivory

Price $16.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:VC5748
Documents Documents

Description

Single gang switch and receptacle box fitting. For deep switches and receptacles. Base has two 1/2 inch trade size Kos.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Outlet Box Type Single-Channel, Deep, Switch and Receptacle
Length 4-5/8 in Width 2-7/8 in
Depth 1-3/4 in Number of Gangs 1
Material Steel Color Ivory
Number of Knockouts 2 Series/Model 500/700
Gangable True Cable Entry (2) 1/2 in Knockout
Standards CSA Certified, RoHS Compliant UPC 786776048568

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok