Abbotsford
wrm4001da

WIREMOLD 4001DA 4000 Divider Clip Fitting

Price $2.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:4001DA

Description

Divider clip fitting. Required for holding G4000D divider in place. Use one every 2-1/2 ft.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Divider Clip Type Exterior
Size 1 x 1-1/2 in Material Steel
Color Ivory/Gray Dimensions 4-1/2 in L
For Use With 4000 Series Raceway Standards cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC
Application Commercial, Office, Residential UPC 786776571400

Packages

5 - UNIT - (5) 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok