Abbotsford
wrm5000cwh

WIREMOLD 5000CWH Access 5000 Raceway Cover, White

Price $6.1400 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 8
Manufacturer:WIREMOLD
Manufacturer #:5000CWH

Description

Access™ 5000 series raceway cover. Cover in white finish. Multiple channel capacity.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Cover Voltage Rating 600 V
Material Nonmetallic Type Raceway
Series 5000 Series Standards cULus Listed, UL Listed
Application Commercial, Office and Residential Applications UPC 786776050042

Packages

80 - UNIT - (80)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok