Abbotsford
wrm5790b

WIREMOLD 5790B 1-Channel 2 inch 500/700 Series Armored Cable Connector Fitting, Metallic

Price $7.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:5790B

Description

Armored cable connector fitting. Connects 14/2, 14/3, 12/2 and 12/3 MC and armored cable to Wiremold fittings. A short piece of 500 or 700 series raceway (1-5/8 inch minimum) must be used between connector and Wiremold fittings. Not for use with 1/2 inch flex conduit.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Cable Connector Type Closed, Armoured
Length 2 in Material Steel
Color/Finish ScuffCoat Voltage Rating 600 V
For Use With 500 and 700 Series Raceway Standards cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC
Application Commercial, Office, Residential UPC 786776189384

Packages

2 - UNIT - (2) 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok