Abbotsford
wrm800bacwh

WIREMOLD 800BAC-WH 1-5/16x7/16 inch 800 Series Raceway Base & Cover Non Metallic, White

Price $4.8700 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 5
Manufacturer:WIREMOLD
Manufacturer #:800BAC-WH
Documents Documents

Description

Raceway base and cover. Low profile, two-piece raceway with durable, textured PVC ivory or white finishes. Available in 5 ft length. Supplied with wide adhesive tape along its entire length.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Base and Cover Voltage Rating 600 V
Material Plastic Type Raceway
Series 800 Color White
Dimensions 5 ft L x 33 mm W x 11.1 mm H Mounting Snapper
Standards UL-5A, cULus Listed, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC Application Commercial, Office, Residential
UPC 786776523287

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok