Abbotsford
wrmv711

WIREMOLD V711 700 Series Flat Elbow Fitting, Ivory

Price $4.08 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:V711

Description

Flat elbow fitting. Right angle turns on the same surface.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Flat Elbow Connection Type Snap-On
Material Steel Color Ivory
Finish ScuffCoat Type 90°
Series/Model 700 Dimensions 2 in L
For Use With 500 and 700 Series Raceway Standards cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC
Application Commercial, Office, Residential UPC 786776070224

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok