Abbotsford
wrm406

WIREMOLD 406 400 Series Cover Clip Fitting, Ivory

Price $1.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:406

Description

Cover clip fitting. For covering joint where two pieces of 400BAC series raceway cover come together.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Cover Clip Type Exterior
Size 7/16 x 7/8 in Material Plastic
Color Ivory Dimensions 13/16 in L
For Use With 400, 800, 2300 and 2300D Series Raceway Standards cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC
Application Commercial, Office, Residential UPC 786776190298

Packages

5 - UNIT - (5) 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok