Abbotsford
wrm417wh

WIREMOLD 417-WH 1-1/2 inch 90 degree 400 Series Internal Elbow Fitting Non Metallic, White

Price $3.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:417-WH
Documents Documents

Description

Internal elbow fitting. For right angle turns around internal corners.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Internal Elbow Connection Size 7/16 x 7/8 in
Connection Type Snap-On Material PVC
Color White Finish Coated
Type Raceway Series/Model 400
Dimensions 1-1/2 in L For Use With 400, 800, 2300 and 2300D Series Raceway
Standards cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC Application Commercial, Office, Residential
UPC 786776523256

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok