Abbotsford
wrmpn03f06wh

WIREMOLD PN03F06WH 1 inch Eclipse PN03 Cover Clip Fitting, White

Price $2.1200 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 2
Manufacturer:WIREMOLD
Manufacturer #:PN03F06WH

Description

Legrand Wiremold® Eclipse PN03 Cover Clip Fitting is used For covering joint where two pieces of PN03 Series Raceway come together. Product Series: Eclipse Component Type: Fittings & Accessories Material: Non-metallic Capacity: Single-Channel

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Cover Clip Type Exterior
Size 1/2 x 3/16 in Material Plastic
Series PN03 Color White
Dimensions 1 in L For Use With Eclipse PN03, PN05, PN10 Series Raceway
Standards cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC Application Commercial, Office, Residential
UPC 786776190731

Packages

2 - UNIT - (2) 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok