Abbotsford
wrmpn03f18wh

WIREMOLD PN03F18WH Eclipse PN03 External Elbow Fitting, White

Price $3.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:PN03F18WH
Documents Documents

Description

Eclipseâ„¢ External elbow fitting. For right angle turns around external corners.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name External Elbow Connection Size 1/2 x 3/16 in
Connection Type Snap-On Material Plastic
Color White Finish Coated
Type Raceway Series/Model PN03
Dimensions 1-5/8 in L For Use With Eclipse PN03, PN05, PN10 Series Raceway
Standards cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC Application Commercial, Office, Residential
UPC 786776015331

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok