Abbotsford
wrmpn05f11wh

WIREMOLD PN05F11WH Eclipse PN05 Flat Elbow Fitting, White

Price $3.1100 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 2
Manufacturer:WIREMOLD
Manufacturer #:PN05F11WH

Description

Eclipseâ„¢ Flat elbow fitting. For right angle turns on the same surface. 1 inch bend radius.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Flat Elbow Connection Size 5/8 x 1-1/8 in
Connection Type Snap-On Material PVC
Color White Finish Coated
Type 90° Series/Model PN05
Dimensions 2-15/16 in L For Use With Eclipse PN03, PN05, PN10 Series Raceway
Standards cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC Application Commercial, Office, Residential
UPC 786776190885

Packages

2 - UNIT - (2) 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok