cspa120020pgc

ABB 1-5/8 inch x 1-5/8 inch A Series A1200 12-Gauge Pre-Galvanized Strut

In Stock
Price $2.4216 / FT sold in multiples of 20
Qty FT
Manufacturer:ABB
Manufacturer #:a120020pgc

Description

Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Pre-Galvanized Steel

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Metal Channel without Connector Type Channels and Concrete Inserts
Height 1-5/8 in Length 20 ft
Width 1-5/8 in Load Capacity 3000 lb
Material 12 ga Steel Finish Pre-Galvanized
Application Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere Along the Continuous Slot

Packages

20 - UNIT = (20) 100 - UNIT - 100 500 - UNIT = 500 1000 - UNIT - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok