Abbotsford
cspa1200s10ss6

ABB ELECTRIFICATION CANADA INC A1200S10SS6 Superstrut® Metal Channel 12 ga 316 Stainless steel 10 ft Lx 1-5/8 in W

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A1200S10SS6
Documents Documents

Description

Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel Type Medium Duty, Standard
Height 1-5/8 in Slot Size 7/16 in
Length 10 ft Width 1-5/8 in
Material 12 ga 316 Stainless steel Application Used to Mount, Brace, Support or Connect Structural Loads in Building Construction Such as Pipe or Electrical or Data Wire
UPC 786210108384

Packages

1 - UNIT - 1 10 - UNIT = (10) 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok