Abbotsford
wrmv700

WIREMOLD V700 700 Series Small Raceway, Ivory

Price $3.1100 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:WIREMOLD
Manufacturer #:V700

Description

Raceway ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. V500, V700 and 700WH come in our exclusive ScuffCoat finish.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Metallic Raceway Voltage Rating 600 V
Material Steel Type Raceway
Series 700 Color Ivory
Dimensions 10 ft L x 19.1 mm W x 16.7 mm H Mounting Snapper
Standards cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC Application Commercial, Office, Residential
UPC 786776070194

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok