ABB 1-5/8 inch x 1-5/8 inch X 10 ft A Series A1200 12-Gauge Aluminum Strut
Description
Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection. Application: For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Metal Channel without Connector | Type | Channels and Concrete Inserts |
Height | 1-5/8 in | Length | 10 ft |
Width | 1-5/8 in | Material | 12 ga Aluminum |
Finish | Anodised | Application | Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere Along the Continuous Slot |
UPC | 786210645155 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT - 100 | 500 - UNIT = 500 |