Abbotsford
cspa120010hdgc

ABB 1-5/8 inch x 1-5/8 inch x 10 ft A Series A1200 12-Gauge Hot Dipped Galvanized Strut

Price $11.6384 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A120010HDGC

Description

Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection. Made of 12 gauge hot dipped galvanized steel,the Series A1200 Plain Channel is designed for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot. 10 feet long. CSA certified.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel without Connector Type Metal Channels
Height 41.28 mm Length 10 ft
Width 1-5/8 in Load Capacity 3000 lb
Material 12 ga Steel Finish Hot-Dipped Galvanized
Application Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere Along the Continuous Slot UPC 786210561783

Packages

10 - UNIT = 10 30 - UNIT = 30 500 - UNIT = (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok