Abbotsford
cspa120010pgc

ABB 1-5/8 inch x 1-5/8 inch x 10 ft A Series A1200 12-Gauge Pre-Galvanized Strut

Inventory
Available for delivery
Available for pick up at Abbotsford
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A120010PGC

Description

Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection. It is manufactured from 12 gauge cold- formed strip steel with pre-galvanized finish. A zinc coating is applied by hot dipping the steel at the mill prior to fabrication. A-profile (1-5/8" x 1-5/8"),solid channel, 10 foot lengths. Made In Canada. Priced per 10 foot lengths. Sale price based on purchase of 500 Foot bundles.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel without Connector Type Metal Channels
Height 41.28 mm Length 10 ft
Width 1-5/8 in Load Capacity 3000 lb
Material 12 ga Steel Finish Pre-Galvanized
Application Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere Along the Continuous Slot UPC 786210562339

Packages

10 - UNIT = 10 500 - UNIT = (500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok