Abbotsford
cspa1200hs10pgc

ABB 1-5/8 inch x 1-5/8 inch x 10 ft Half Slot Pre-Galvanized Slotted Strut

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A1200HS10PGC

Description

Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection. It is manufactured from 12 gauge cold- formed strip steel with pre-galvanized finish. A zinc coating is applied by hot dipping the steel at the mill prior to fabrication. A-profile (1-5/8" x 1-5/8"), half slot channel,10 foot lengths. Made In Canada. Priced per 10 foot lengths. Sale price based on purchase of 500 Foot bundles.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel without Connector Type Channels and Concrete Inserts
Height 1-5/8 in Length 10 ft
Width 1-5/8 in Hole Pattern Half Slotted
Load Capacity 3000 lb Material 12 ga Steel
Finish Pre-Galvanized, Galvanic/Electrolytic Zinc Plated Application Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere Along the Continuous Slot
UPC 786210613437

Packages

10 - UNIT = 10 500 - UNIT = (500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok