Abbotsford
cspb140010alc

ABB 13/16x1-5/8 inch x 10 ft SUPERSTRUT Plain Aluminum Metal Channel, Gold

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:B140010ALC

Description

Channel & concerte insert 14GA AL 1 5/8 X 13/16 X 10FT

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel without Connector Type Channels and Concrete Inserts
Height 20.64 mm Length 10 ft
Width 1-5/8 in Material 14 ga Aluminum
Finish Anodised Application Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere along the Continuous Slot
UPC 786210561691

Packages

1 - UNIT - 1 10 - UNIT = (10) 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok