ABB 13/16x1-5/8 inch x 10 ft SUPERSTRUT Plain Aluminum Metal Channel, Gold
Description
Channel & concerte insert 14GA AL 1 5/8 X 13/16 X 10FT
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Metal Channel without Connector | Type | Channels and Concrete Inserts |
Height | 20.64 mm | Length | 10 ft |
Width | 1-5/8 in | Material | 14 ga Aluminum |
Finish | Anodised | Application | Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere along the Continuous Slot |
UPC | 786210561691 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 500 - UNIT = 500 |