Abbotsford
cspd120010pgc

ABB 1-5/8 inch x 1 inch D Series D1200 12-Gauge Pre-Galvanized Shallow Strut

Price $5.8059 / FT
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:D120010PGC

Description

Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection. It is manufactured from 12 gauge cold- formed strip steel with pre-galvanized finish. A zinc coating is applied by hot dipping the steel at the mill prior to fabrication. D-profile (1-5/8in x 1in), solid channel, 10 foot lengths. Made In Canada.Priced per 10 foot lengths. Sale price based on purchase of 500 Foot bundles

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel without Connector Type Channels and Concrete Inserts
Height 25.4 mm Length 10 ft
Width 1-5/8 in Load Capacity 3000 lb
Material 12 ga Steel Finish Pre-Galvanized, Galvanic/Electrolytic Zinc Plated
Application Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere along the Continuous Slot UPC 786210623290

Packages

1 - UNIT - 1 10 - UNIT - (10) 12 - UNIT = 12 480 - UNIT = 480 500 - UNIT = (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok