Abbotsford
wrmv500

WIREMOLD V500 500/700 Series Small Raceway, Ivory

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT sold in multiples of 10
Manufacturer:WIREMOLD
Manufacturer #:V500
Documents Documents

Description

Wiremold 500 Series raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. This rugged raceway offers a low profile appearance which blend with any decor.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Single Channel Raceway Type 500 & 700 Series Raceway
Height 17/32 in Series 500
Length 3048 mm Width 3/4 in
Material Steel Finish Coated
Color Ivory/White Standards cULus Listed, File E4376 Guide RJBT, File E4751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-1600 of CEC
Application Commercial, Office, Residential UPC 786776070125

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok