Abbotsford
panld5wh6a

PANDUIT 6 ft x 1.01 inch Pan-Way LD Surface Raceway, White

Price $3.9100 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:LD5WH6-A

Description

One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. White, PVC, Length 6.00 ft, Width 1.01 in.Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes or anywhere a small,

Specifications

Brand Name Panduit Sub Brand Pan-Way
Item Name Non-Metallic Raceway Number of Channels 1
Material PVC Type Low Voltage
Color White Dimensions 1.8 m L x 25.8 mm W x 14.8 mm H
Mounting Bottom Perforation Standards UL 94-V0 Flammability Rating, FT4 Rated, TIA/EIA
Application For Schools, Hospitals, Offices, Homes or Anywhere a Small, Secure, Low Profile Raceway is Needed UPC 074983585519

Packages

6 - UNIT - 6 120 - UNIT - (120)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok