Abbotsford
wrm2700

WIREMOLD 2700 Low-Voltage Latching Raceway Non Metallic, Ivory

Price $4.0600 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:WIREMOLD
Manufacturer #:2700

Description

Uniduct® One piece latching raceway fitting. Co-extruded design, smooth plastic finish with adhesive backing. Available in 6 ft length.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Material Plastic Type Uniduct 2700, 2800, 2900 Series Raceway
Color Ivory Finish PG
Standards Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. Application Commercial, Office, Residential
UPC 786776190045

Packages

120 - UNIT - (120)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok