Abbotsford
wrm2900wh

WIREMOLD 2900-WH Low-Voltage Latching Raceway, White

Price $6.1400 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:WIREMOLD
Manufacturer #:2900-WH

Description

Uniduct® One piece latching raceway fitting. Co-extruded design, smooth plastic finish with adhesive backing. Available in 6 ft length.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Non-Metallic Raceway Material Plastic
Type Uniduct, Latching Series 2900
Color White Dimensions 6 ft L x 1-1/2 in W x 3/4 in H
Mounting Snapper Standards Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling.
Application Commercial, Office, Residential, For use in Protecting Electrical Cords, Low Voltage Wiring and Cabling UPC 786776548716

Packages

120 - UNIT - (120)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok