WIREMOLD BR1200-10 10' Nonmetallic Pancake Overfloor Raceway
Description
10' Nonmetallic Pancake Overfloor Raceway. Accepts up to 5/16'' cable diameter.FEATURES:- Durable low profile construction.- Protects cords and reduces tripping hazard.- Flexible design. Conforms to any floor surface.Easy to install. - Cuts to length with scissors or utility knife.- Will hide a wide assortment of power and data cords.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway | Voltage Rating | 600 V |
Material | Nonmetallic | Type | Non-Metallic, Flexible, Pancake, Low Profile |
Series | 1200 | Cable Size | 5/16 in |
Color | Brown | Dimensions | 10 ft L x 2-1/2 in W x 14/32 in H |
Standards | 1200,1400,and 1600 Series Raceway is not UL Listed and is designed for use in protecting wiring and cabling. | Application | Commercial, Office, Residential |
UPC | 786776060140 |
Packages
50 - UNIT - (50) |