Abbotsford
tabscg4x1c100

ABB 1-1/4 inch x 100 ft Resi-Gard Flexible Raceway, Orange

Price $2.7632 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SCG4X1C-100

Description

1-1/4 Inch Resi-Gard orange non-metallic flexible raceway with tape, coil length-100 foot.Ideal for providing a main chase from the main distribution panel to a secondary hub in the attic or basement. The raceway is hand bendable, lightweight and easily cut to length to reduce scrap. Bright orange colour clearly signifies a low voltage installation.

Specifications

Brand Name ABB Sub Brand Carlon®, Resi-Gard™
Item Name Non-Metallic Raceway with Tape Material Plastic
Type Flexible Cable Size 1-1/4 in
Color Orange Dimensions 100 ft L
Standards UL File Number E151168 Application For the Low Voltage, Structured Cabling Market
UPC 034481161967

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = (100) 750 - UNIT = 750 800 - UNIT - 800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok