Abbotsford
cspa120210al

ABB 1-5/8 inch x 1-5/8 inch x 10 ft Superstrut Aluminum Combination Channel

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A1202 10AL

Description

SUPERSTRUT® channel for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Type Back-to-Back
Height 1-5/8 in Length 10 ft
Width 1-5/8 in Material 12 ga Aluminum
Weight 1.35 lb Application Used to Mount, Brace, Support or Connect Structural Loads in Building Construction such as Pipe or Electrical or Data Wire
UPC 616013100769

Packages

1 - UNIT - 1 10 - UNIT = (10) 250 - UNIT = 250 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok