Abbotsford
unsp100110pg

COLUMBIA-MBF P100110PG STRUT 1 5/8in X 3 1/4inBACK TO BACK 10ft ZINC

Inventory
Unavailable for order
Manufacturer:COLUMBIA-MBF
Manufacturer #:P100110PG

Description

Channel, Back To Back Combination; 2 Channel(s); Solid Configuration; 1.112 Sq Inch Cross Section Area; 12 Gauge Thickness; 10 Ft Length; 1-5/8 Inch Width; 3-1/4 Inch Height; Cold Formed Process; Low Carbon Steel Material; Pre Galvanized

Specifications

Brand Name Unistrut Length 10 ft
UPC 786364100319

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Quantity FT sold in multiples of 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok