Abbotsford
cspa1200hs10t316l

ABB ELECTRIFICATION CANADA INC A1200HS10T316L Superstrut® Channel 12 ga 316 Stainless Steel 10 ft Lx 1-5/8 in W

Price $43.1707 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A1200HS10T316L

Description

The standard GoldGalv® finish metal framing channel is made up of a multi-step electro galvanizing and zinc dichromate process. The trivalent chromium finish is applied over the zinc, producing a chemically bonded non-porous barrier for protection from moisture and air. The 0.5 mil electro-plated zinc and gold trivalent chromium finish provide all of the features and protection of hexavalent chromium without the use of the chemical.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Type Simple Profile, U-Profile, Half Slot
Height 1-5/8 in Slot Size 9/16 in
Length 10 ft Width 1-5/8 in
Material 12 ga 316 Stainless Steel Application Used to Mount, Brace, Support or Connect Structural Loads in Building Construction Such as Pipe or Electrical or Data Wire
UPC 616013108475

Packages

1 - UNIT - 1 10 - UNIT = (10) 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok