Abbotsford
ericrlp237l22

ERICO 22 inch CADDY 3/8 inch ROD LOCK A Strut

Price $51.1259 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CRLP237L22

Description

KEY FEATURES AND BENEFITS:• Allows for the quick creation, installation, and adjustment of multi-level trapeze assemblies• Ready to use out of the box and eliminates the need for cutting and preparing sections of strut• Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, instantly holding it in position• Integrated adjustment nut enables fine tuning the system height up or down• Accommodates slight variances in rod-to-rod position of the trapeze• No loose parts or special tools needed for installation• Lock nut can be finger tightened, locking the rod in place• Works with all accessories that fit standard A or C type strut channels

Specifications

Brand Name Caddy Sub Brand CADDY
Item Name Rod Lock Strut Type Perforated
Length 24 in Width 3/8 in
Material Steel Finish Electro Galvanized
Weight 1.71 kg Standards None
Application For Datacom and Low Voltage, Electrical Fixing and Fastening, Fire Sprinkler, HVAC, Plumbing and Refrigeration UPC 782856845119

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok