COLUMBIA-MBF P330020PG STRUT 1 5/8in X 7/8in20ft ZINC
Description
Channel.
Specifications
Brand Name | Unistrut | Sub Brand | Metal Framing Components |
Item Name | Strut Channel | Type | Solid |
Height | 7/8 in | Thickness | 12 ga |
Series | P3300 | Length | 20 ft |
Width | 1-5/8 in | Material | Low Carbon Steel |
Finish | Pre-Galvanized | Standards | ASTM A653 SS GR 33, G90 |
Application | For Trapeze Supports, Seismic Bracing, Ceiling Grids, Pipe, Conduit, Duct and Cable Tray Supports, Racks, and Other General Framing | UPC | 786364330204 |
Packages
1 - UNIT - 1 |