Abbotsford
cspa120010t316l

ABB ELECTRIFICATION CANADA INC A120010T316L Superstrut® Metal Channel without Connector 12 ga 316 Stainless Steel 10 ft Lx 1-5/8 in W

Price $33.0824 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A120010T316L

Description

Channel, A series cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Type Metal Channels Length 10 ft
Width 1.625 in Application Used to mount, brace, support or connect structural loads in building construction such as pipe or electrical or data wire
UPC 616013105436

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok