Abbotsford
cspb140020alc

ABB 20 ft 14 Gauge 1 5/8 inch x 13/16 inch SUPERSTRUT Steel Channel, Aluminum

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:B140020ALC

Description

Channel, B series, Cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel without Connector Type Metal Channels
Height 20.63 mm Thickness 14 ga
Length 20 ft Width 1-5/8 in
Material Aluminum Application For used to Mount, Brace, Support or Connect Structural Loads in Building Construction Such as Pipe or Electrical or Data Wire
UPC 786210566894

Packages

1 - UNIT - 1 20 - UNIT = (20) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok