ABB 10 ft 12 Gauge SUPERSTRUT Steel Channel, Pre-Galvanized Finish
Description
Metal framing channel is sold in 10-foot lengths and the standard finish is pre-galvanized steel. Strut is unpunched (not perforated) and must be field-cut and drilled for customized supports with maximum economy.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Channel | Type | Metal Channels |
Height | 20.6 mm | Thickness | 2.78 mm |
Length | 10 ft | Width | 1-5/8 in |
Material | 12 ga Steel | Finish | Pre-Galvanized |
Application | Support and Framing Applications | UPC | 616013104132 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 500 - UNIT = 500 |