Abbotsford
difslc034r

RJ CROSS ARCHITECTURAL 8 ft In-Floor Anodized Aluminum Channel

Price $172.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SLC-034R

Description

In-floor anodized aluminum channel that comes complete with two grey endcaps and a 3mm thick opal polycarbonate lens.FEATURES:- Channel : Anodized aluminum extrusion - Lens : 3mm thick opal polycarbonate, high heat - resistant, UV stable, shatter resistant - Length : 8’ (2.44 meters) APPLICATIONS:- Walkways - Driveways - Exterior and, or Interior use - Stairs - Niches

Specifications

Brand Name RJCROSS Item Name Channel with (2) Gray Endcaps
Type In-Floor Height 1.03 in
Length 8 ft Width 0.84 in
Material Anodized Aluminum Application For Walk Ways, Stairs, Driveways, Niches, Exterior and/or Interior use
UPC 660824613086

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok